Shop All Bulletin Boards
United Visual Products
Corkboard, Ultramarine/Bronze, 48"x36"
Mfr # UV4041PLUS-BRONZE-ULTMAR
Zoro # G9201847
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV4041PLUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV4041PLUS-BRONZE-ULTMAR
- Zoro # G9201847
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Ultramarine |
Frame Color | Bronze |
Family Code | UV4041PLUS |
Item | Corkboard |
Description
Corkboard,Ultramarine/Bronze,48 In.x36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTLY PACKED Everest 36 in. Basic Duffel Gear Bag (PE22565)
- ARMOR WRAP Paper Roll, 30 lb., 24inW., 6in.dia., PK2 (A30G24200)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.020"X100Ft, Red Plastic Dispenser (FTA730519035PR)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 3", Clear, 1000/Case (PB3857)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- QUARTET Cork Board, 3/4" Frame Face, 3'x2', Aluminum Frame (QRT2303)
- United Visual Products Bulletin Boards