Shop All Bulletin Boards
United Visual Products
Corkboard, Rubber/ Brnze, 24" x 36"
Mfr # UV402-BRONZE-RUBBER
Zoro # G9236040
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV402
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV402-BRONZE-RUBBER
- Zoro # G9236040
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Rubber |
Frame Color | Bronze |
Family Code | UV402 |
Item | Corkboard |
Description
Corkboard,Rubber/ Brnze,24 In. x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanging File Folders, Assorted, PK25 (UNV14221)
- ENCORE PACKAGING Ball Grip (EP-820)
- BAND-IT Giant Buckles, 201Ss 3/4, PK25 (G44099)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- BI-SILQUE Board, Ayda, Fab, Gry, 36X48 (BVCFA05429214)
- United Visual Products Bulletin Boards