Shop All Bulletin Boards
United Visual Products
Corkboard, Med Grey /Bronze, 18" x 24"
Mfr # UV414ILED-BRONZE-MEDGRY
Zoro # G9237407
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV414ILED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV414ILED-BRONZE-MEDGRY
- Zoro # G9237407
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Medium Grey |
Frame Color | Bronze |
Family Code | UV414ILED |
Item | Corkboard |
Description
Corkboard,Med Grey /Bronze,18 In. x 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (CB 3000)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty, 4PK (15C019)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 72 x 48" (UV307-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-BLACK-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- GHENT 90 Degree Curve Connector for Curtain Wall Partitions (ATR23-BK-GLBL)
- United Visual Products Bulletin Boards