Shop All Bulletin Boards
United Visual Products
Corkboard, Lighted, Blk, Cork, 2 Door, 42x32"
Mfr # UV316ILED-BLACK-CORK
Zoro # G9166530
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV316ILED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV316ILED-BLACK-CORK
- Zoro # G9166530
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Cork |
Frame Color | Black |
Family Code | UV316ILED |
Item | Corkboard |
Description
Corkboard,Lighted,Blk,Cork,2 Door,42 x 32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch Sealing Tape Clear, 48 mm x 100 m (373+)
- INTEGRA Chisel Point Dry Erase Markers, Blk, PK12 (ITA30010)
- AZAR DISPLAYS Large Dry Erase White Board (300229)
- IDENTITY GROUP Trodat T4911 Message Replacement Pad, 9/16 x 1 1/2, Black (P4911BK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 72 x 48" (UV307-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-BLACK-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- MEAD Board, Cork, 3X2 (MEA85366)
- United Visual Products Bulletin Boards