Shop All Bulletin Boards
United Visual Products
Corkboard, Hdr, Fbrc, 3 Dr, Stn/Aprct, 72x48"
Mfr # UV334-SATIN-APRICOT
Zoro # G9178327
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$815.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV334
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV334-SATIN-APRICOT
- Zoro # G9178327
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Apricot |
Frame Color | Satin |
Family Code | UV334 |
Item | Corkboard |
Description
Corkboard,Header,Fabric,3 Door,Stn/Aprct,72 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Sleep Bag Slvton25 Orng (2000018100)
- TEKNIKA STRAPPING SYSTEMS Heavy Duty Steel Strap Cutter, 2"x1/2" (H-305)
- UNIVERSAL ONE Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV15262)
- GHENT Message Center 36"H x 60"W (PN23660K)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- United Visual Products Bulletin Boards