Shop All Bulletin Boards
United Visual Products
Corkboard, Forbo, Bronze, 1 Door, 36 x 36"
Mfr # UV302-BRONZE-FORBO
Zoro # G9145363
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV302-BRONZE-FORBO
- Zoro # G9145363
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Forbo |
Frame Color | Bronze |
Family Code | UV302 |
Item | Corkboard |
Description
Corkboard,Forbo,Bronze,1 Door,36 x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For Brother DR820 Drum 30K VL (DR820)
- CANON Cartridge 045H High Capacity Magenta Toner 2.2K YLD (1244C001)
- BROTHER Non Laminate Label, Blk/Wht, .13"x26.2 ft. (TZEN201)
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 (C29BPHB2)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 72 x 48" (UV307-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- MASTERVISION Cork Bulletin Board 23-39/64"W (CA021170)
- United Visual Products Bulletin Boards