Shop All Bulletin Boards
United Visual Products
Corkboard, Fbrc, 3 Door, Satin/Amthy, 96x48"
Mfr # UV308-SATIN-AMETHY
Zoro # G9164001
product price: $778.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV308-SATIN-AMETHY
- Zoro # G9164001
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Amethyst |
Frame Color | Satin |
Family Code | UV308 |
Item | Corkboard |
Description
Corkboard,Fabric,3 Door,Satin/Amthy,96 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 12" x 12" x 12", Kraft, 25/Bundle (22XM04)
- ZORO SELECT Shipping Box, 24x16x12-6 in (55NN17)
- PACON Learning Walls, World Map, 48in x 72in, 1 Piece (P0078770)
- KABA Kaba 1646R 0.09 x 0.09 in. Ilco Nickel Plated Brass USPS Mailbox Reverse Profile Key Blank; Pack Of 10 (790017)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-BK)
- United Visual Products Bulletin Boards