Shop All Bulletin Boards
United Visual Products
Corkboard, Fabric, 3 Door, 96x36", Blk/Amthy
Mfr # UV3065-BLACK-AMETHY
Zoro # G9157841
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$655.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV3065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV3065-BLACK-AMETHY
- Zoro # G9157841
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Amethyst |
Frame Color | Black |
Family Code | UV3065 |
Item | Corkboard |
Description
Corkboard,Fabric,3 Door,96 x 36 In.,Blk/Amthy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 4" White Shipping Labels, Keep Dry, Pk500 (3WRX3)
- ROYAL TONER Toner For Canon 051H 4K VL (51)
- TOPS Card, Time, Wkly, 1Sided, #150 Pk (TOP1255)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox White (2681W)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- United Visual Products Bulletin Boards