Shop All Bulletin Boards
United Visual Products
Corkboard, Fabrc, Brnz/Cinna, 2 Door, 72x36"
Mfr # UV305-BRONZE-CINNABA
Zoro # G9154131
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV305-BRONZE-CINNABA
- Zoro # G9154131
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Cinnabar |
Frame Color | Bronze |
Family Code | UV305 |
Item | Corkboard |
Description
Corkboard,Fabric,Brnz/Cinna,2 Door,72 x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12 (61255)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (269C)
- SHARPIE Highlighter, Wide Barrel, PK36 (25876PP)
- FLAT TWINE Film Bundling Wrap 2Inx178Yd (ST11)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- GHENT Ghent 4' x 6' Bulletin Board - Natural Cork - Oak Wood Frame (WK46)
- United Visual Products Bulletin Boards