Shop All Bulletin Boards
United Visual Products
Corkboard, Cork Backing/Bronze, 60" x 36"
Mfr # UV452HILED-BRONZE-CORK
Zoro # G9256018
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV452HILED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV452HILED-BRONZE-CORK
- Zoro # G9256018
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Cork |
Frame Color | Bronze |
Family Code | UV452HILED |
Item | Corkboard |
Description
Corkboard,Cork Backing/Bronze,60 In. x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 6" x 6" x 6", Kraft, 25/Bundle (3AFT1)
- TEACHER CREATED RESOURCES Ranger Rick® Welcome to Our Neck of the Woods Bulletin Board (TCR3516)
- SANFORD China Marker, White (02060-SH)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- FLIPSIDE PRODUCTS 36 x 48 Cork Bulletin Board (10099)
- United Visual Products Bulletin Boards