Shop All Bulletin Boards
United Visual Products
Corkboard, Cork, 3 Door, 96 x 36"
Mfr # UV3065-SATIN-CORK
Zoro # G9158453
product price: $655.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$655.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV3065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3065-SATIN-CORK
- Zoro # G9158453
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Cork |
Frame Color | Satin |
Family Code | UV3065 |
Item | Corkboard |
Description
Corkboard,Cork,3 Door,96 x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN YALE Punch, 2- Hole Electric (EP210)
- REDIFORM Delivery Receipt Book, 50 Sets (6L614)
- NEENAH Paper, 25%Cotton, 24# Pk (NEEB742)
- PILOT Pilot® FriXion Light Erasable Highlighter, Chisel Tip, Orange/Pink/Yellow Ink, 3/Pack (46507)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 72 x 48" (UV307-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- FLIPSIDE Cork Panel, 16in x 36in, PK2 (37016)
- United Visual Products Bulletin Boards