Shop All Bulletin Boards
United Visual Products
Corkboard, Cloud/Black, 18" x 24"
Mfr # UV429H-BLACK-CLOUD
Zoro # G9240493
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV429H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV429H-BLACK-CLOUD
- Zoro # G9240493
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Cloud |
Frame Color | Black |
Family Code | UV429H |
Item | Corkboard |
Description
Corkboard,Cloud/Black,18 In. x 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 8-Dgt Fold Pocket Calculator, Dual Pwr, 4-1/3"x2-2/3"x3/5", CCL (CNMLS555H)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1880)
- HILLMAN Assorted Push Pins 16 pk, 10PK (121152)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- United Visual Products Bulletin Boards