Shop All Bulletin Boards
United Visual Products
Corkboard, Cinnabar/Bronze, 18" x 24"
Mfr # UV429H-BRONZE-CINNABA
Zoro # G9240161
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV429H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV429H-BRONZE-CINNABA
- Zoro # G9240161
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Cinnabar |
Frame Color | Bronze |
Family Code | UV429H |
Item | Corkboard |
Description
Corkboard,Cinnabar/Bronze,18 In. x 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANIMO Frog, Green, 2.5kg (0198-2)
- BSC PREFERRED 14 x 14 x 14'' Multi-Depth Corrugated Boxes, 25PK (S-538)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- WESTCOTT Kids Scssors, Antimicrobial, Blunt, 5", PK12 (14871)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-BLACK-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 72 x 48" (UV307-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- QUARTET Cork Bulletin Board 36"H x48"W, Black (2304B)
- United Visual Products Bulletin Boards