Shop All Bulletin Boards
United Visual Products
Corkboard, Buff /Satin, 24" x 36"
Mfr # UV415ILED-SATIN-BUFF
Zoro # G9238700
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV415ILED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV415ILED-SATIN-BUFF
- Zoro # G9238700
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Buff |
Frame Color | Satin |
Family Code | UV415ILED |
Item | Corkboard |
Description
Corkboard,Buff /Satin,24 In. x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Be, PK12 (UBC1790896)
- SOUTHWORTH Paper, Linen 32No, White, PK250 (J558C)
- STOUT BY ENVISION Retail Thank You TShirt Style Bags115x65x22 Case of 1000 bags, 1000PK (TSB-12722TY)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- United Visual Products Bulletin Boards