Shop All Bulletin Boards
United Visual Products
Corkboard, Blk, Cork, 3 Door, 72 x 48"
Mfr # UV307-BLACK-CORK
Zoro # G9162680
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV307
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV307-BLACK-CORK
- Zoro # G9162680
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Cork |
Frame Color | Black |
Family Code | UV307 |
Item | Corkboard |
Description
Corkboard,Blk,Cork,3 Door,72 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- SALSBURY INDUSTRIES Standard Pedestal, Gray, Powder Coated, Bolt, 3, 4 (3385GRY)
- AMPAD Pad, Legal, 8.5X11.75, We Pk (TOP20244)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Caramel (1634-181)
- United Visual Products Bulletin Boards