Shop All Bulletin Boards
United Visual Products
Corkboard, Black/Satin, 18" x 24"
Mfr # UV401-SATIN-BLACK
Zoro # G9234397
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV401
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV401-SATIN-BLACK
- Zoro # G9234397
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Black |
Frame Color | Satin |
Family Code | UV401 |
Item | Corkboard |
Description
Corkboard,Black/Satin,18 In. x 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM Regulations Book, Number of Pages 858 (31B-001-41)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 4", Kraft, 25/Bundle (22XK75)
- OPTIMA SCALES NTEP Heavy Duty Pallet Scale - 2 x 2 ft., 5000 x 1 lb. (OP385050)
- AVERY Self-Adhesive Reinforcement Label, PK560 (6734)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- GHENT Cork Bulletin Board 96x48", Wood Frame (WK48)
- United Visual Products Bulletin Boards