Shop All Bulletin Boards
United Visual Products
Corkboard, 96"x48", Cloud/Black
Mfr # UV435H-BLACK-CLOUD
Zoro # G0450080
product price: $1,125.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Size 96"x48"
- Frame Color Black
- Family Code UV435H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV435H-BLACK-CLOUD
- Zoro # G0450080
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 96"x48" |
Details
Board Color | Cloud |
Frame Color | Black |
Family Code | UV435H |
Item | Corkboard |
Description
Corkboard,96 In.x48 In.,Cloud/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- ACROPRINT Payroll Card for Time Clock ES1000, PK100 (09-9111-000)
- SCHOOL SMART V-Shape Training Scissors, Blunt Tip, 5 Inches, Yellow (084840)
- OPTIMA 10000 lb, 2 lb, 4x4' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 10K)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 72 x 48" (UV307-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- LORELL Lorell Fabric Bulletin Board (LLR75697)
- United Visual Products Bulletin Boards