Shop All Bulletin Boards
United Visual Products
Corkboard, 72"x36", Amethyst/Bronze
Mfr # UV406PLUS-BRONZE-AMETHY
Zoro # G0490443
product price: $630.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$630.99
Free 30-Day Returns
Key Features
- Size 72"x36"
- Frame Color Bronze
- Family Code UV406PLUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV406PLUS-BRONZE-AMETHY
- Zoro # G0490443
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 72"x36" |
Details
Board Color | Amethyst |
Frame Color | Bronze |
Family Code | UV406PLUS |
Item | Corkboard |
Description
Corkboard,72 In.x36 In.,Amethyst/Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4inL, PK5000 (UNV79000)
- WRAP-IT STORAGE STRAP ASST 6PK (106-234BX)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35471)
- 3M Transparent Tape, 3/4 x 2592 in., PK2 (600-2P34-72)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- MASTERVISION Board, Cork, 3X4, Blk (BVCSF152209368)
- United Visual Products Bulletin Boards