Shop All Bulletin Boards
United Visual Products
Corkboard, 48"x48", Rubber/Satin
Mfr # UV40448-SATIN-RUBBER
Zoro # G0455102
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$396.99
Free 30-Day Returns
Key Features
- Size 48"x48"
- Frame Color Satin
- Family Code UV40448
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV40448-SATIN-RUBBER
- Zoro # G0455102
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 48"x48" |
Details
Board Color | Rubber |
Frame Color | Satin |
Family Code | UV40448 |
Item | Corkboard |
Description
Corkboard,48 In.x48 In.,Rubber/Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- NATIONAL CHECKING 11 Line White No Carbon 3 Part White Guest Check 100 Checks, PK50 (3700WP)
- ALLIANCE RUBBER Alliance Rubber Company ALL26339 Rubber Bands; Size 33; .25 lb.; 3.5 in. x .13 in.;Approx. 600-BX (ALL26339)
- TAPE LOGIC Tape LogicĀ® Labels, "Use First", 2" x 3", Fluorescent Green, 500/Roll (DL1136)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- QUARTET Classic Cork Bulletin Board 36"x24", Black (2303B)
- United Visual Products Bulletin Boards