Shop All Bulletin Boards
United Visual Products
Combo Board, 96"x48", Satin Frame/Grey & Cork
Mfr # UVDECORK9648-GREY-CORK
Zoro # G9591073
product price: $236.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$236.99
Free 30-Day Returns
Key Features
- Size 96"x48"
- Frame Color Grey
- Family Code UVDECORK9648
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDECORK9648-GREY-CORK
- Zoro # G9591073
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 96"x48" |
Details
Board Color | Cork |
Frame Color | Grey |
Family Code | UVDECORK9648 |
Item | Combo Board |
Description
These Framed Combo Boards make it possible for customers to present information, announcements, or messages in multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. The Satin Anodized aluminum frame highlights the board and alerts those passing by that there is important information displayed. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE PRODUCTS Removable Highlighter Tape, Yellow, PK6 (13975)
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- LUXOR Double-Sided Magnetic Whiteboard, 72"W x 48"H (MB7248WW)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 16", Kraft, 5/Bundle (HD303016DW)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- United Visual Products Bulletin Boards