Shop All Bulletin Boards
United Visual Products
Combo Board, 72"x48", Satin Frame/Black Porcelain & Cork
Mfr # UVDECORK7248-BLKPORC-CORK
Zoro # G9446821
product price: $214.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$214.99
Free 30-Day Returns
Key Features
- Size 72"x48"
- Frame Color Black Porcelain
- Family Code UVDECORK7248
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDECORK7248-BLKPORC-CORK
- Zoro # G9446821
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 72"x48" |
Details
Board Color | Cork |
Frame Color | Black Porcelain |
Family Code | UVDECORK7248 |
Item | Combo Board |
Description
These Framed Combo Boards make it possible for customers to present information, announcements, or messages in multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. The Satin Anodized aluminum frame highlights the board and alerts those passing by that there is important information displayed. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 36 x 12 x 4'' Flat Corrugated Boxes, 20PK (S-4830)
- QUARTET 24"x36" Melamine Dry Erase Board (S533GGS)
- MARKAL Paint Marker, Medium Tip, Aluminum Color Family, Paint (96832)
- ZORO SELECT Triple Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC51)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- United Visual Products Bulletin Boards