Shop All Bulletin Boards
United Visual Products
Combo Board, 48"x36", Satin Frame/Blue & Black
Mfr # UVDECORK4836-BLUE-BLACK
Zoro # G9626502
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48"x36"
- Frame Color Blue
- Family Code UVDECORK4836
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVDECORK4836-BLUE-BLACK
- Zoro # G9626502
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Black |
Frame Color | Blue |
Family Code | UVDECORK4836 |
Item | Combo Board |
Description
These Framed Combo Boards make it possible for customers to present information, announcements, or messages in multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. The Satin Anodized aluminum frame highlights the board and alerts those passing by that there is important information displayed. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 5" x 3" x 2", White, 50/Bundle (M532)
- ADAMS MFG Adams® Receiving Record Book, 2-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad (DC5089)
- SCHOOL SMART PAPERCLIPS NON-SKID 1-1/4 IN PACK OF 1000 PK (049120)
- GLOBAL INDUSTRIAL #2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK (412520)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 72 x 48" (UV307-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 36inW x 24inH, Gray (695876GY)
- United Visual Products Bulletin Boards