Shop All Bulletin Boards
United Visual Products
Combo Board, 36"x24", Gold Frame/Black Porcelain & Forbo
Mfr # UVDECORK3624G-BLKPORC-FORBO
Zoro # G9648799
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36"x24"
- Frame Color Black Porcelain
- Family Code UVDECORK3624G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVDECORK3624G-BLKPORC-FORBO
- Zoro # G9648799
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 36"x24" |
Details
Board Color | Forbo |
Frame Color | Black Porcelain |
Family Code | UVDECORK3624G |
Item | Combo Board |
Description
These Framed Combo Boards make it possible for customers to present information, announcements, or messages in multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. The Satin Anodized aluminum frame highlights the board and alerts those passing by that there is important information displayed. The board is easily mounted and comes with factory installed hangers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Unstrung Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK (12305)
- EPSON Tm-C3500 Clr Inkjt Label Usb Rj45 (C31CD54011)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Texas Instruments 2551152-0011 (EA) (R8210)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- GHENT Maprail with Cork Insert 1" x 6 ft., PK48 (MR6-48)
- United Visual Products Bulletin Boards