Shop All Bulletin Boards
United Visual Products
Combo Board, 36"x24", Bronze Frame/Black Porcelain & Cork
Mfr # UVDECORK3624BZ-BLKPORC-CORK
Zoro # G9416819
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36"x24"
- Frame Color Black Porcelain
- Family Code UVDECORK3624BZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDECORK3624BZ-BLKPORC-CORK
- Zoro # G9416819
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 36"x24" |
Details
Board Color | Cork |
Frame Color | Black Porcelain |
Family Code | UVDECORK3624BZ |
Item | Combo Board |
Description
These Framed Combo Boards make it possible for customers to present information, announcements, or messages in multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. The Satin Anodized aluminum frame highlights the board and alerts those passing by that there is important information displayed. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1300, FRAGILE LIQUID HANDLE WITH CARE, 3" X 5" (DL1300)
- CANON PIXMA MG3620 Wireless All-in-One Photo Inkjet Printer, Copy/Print/Scan (0515C002)
- ZORO SELECT 65" x 46" Bin Liners, 2 mil, Clear, PK 100 (2EWH9)
- BOSTITCH Electric Stapler, 25Sht, White (02011)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- United Visual Products Bulletin Boards