Shop All Cell Phone Lockers
United Visual Products
Cell Phone Locker 24 in W, Gray/Black
Mfr # UVQ1053
Zoro # G4023577
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (4) Wide
- Overall Width 24 in
- Overall Depth 4 in
- Overall Height 13 1/2 in
- Opening Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVQ1053
- Zoro # G4023577
- UPC # 701649328288
- Country of Origin United States
- Category Cell Phone Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 4 in |
Overall Height | 13 1/2 in |
Opening Width | 5 1/8 in |
Opening Depth | 2 7/8 in |
Opening Height | 5 1/2 in |
Overall WxD | 24 in x 4 in |
Opening WxH | 5 1/8 in x 5 1/2 in |
Description
Cell Phone Locker, Frame Assembled Assembled, Leg Height Not Applicable, Number of Tiers 2, Number of Units Wide 4, Handle Type Pull, Locker Color Gray/Black, Mounting Location Wall-Mount, Mounting Style Surface, Number of Lockers 8, Opening Depth 2 7/8 in, Opening Height 5 1/2 in, Opening Width 5 1/8 in, Overall Depth 4 in, Overall Height 13 1/2 in, Overall Width 24 in, Locker Finish Matte, Locker Material ABS Plastic, Door Type Solid, Lock Type Padlock Hasp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Red (QUS248RD)
- METRO Divider, Shelf , 8"H X 24"W, Poly (MUD24-8)
- KRUEGER Therma Level Gauge, Tank 21" D, 2" NPT (H-2-21)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- UNITED VISUAL PRODUCTS Cell Phone Locker 24 in W, 4 in D (UVQ1052)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 24 in 4 in D (UVQ1048)
- UNITED VISUAL PRODUCTS 13 1/2 in H, (2) Tier, (2) Wide Gray/Black (UVQ1050)
- UNITED VISUAL PRODUCTS 12 in 13 1/2 in H, Black (UVQ1047)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 12 in W, (2) Tier, (2) Wide (UVQ1046)
- UNITED VISUAL PRODUCTS 4 in D, 13 1/2 in Black (UVQ1049)
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- United Visual Products Cell Phone Lockers