Shop All Cell Phone Lockers
United Visual Products
Cell Phone Locker 24 in W, 4 in D
Mfr # UVQ1052
Zoro # G4023586
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (4) Wide
- Overall Width 24 in
- Overall Depth 4 in
- Overall Height 13 1/2 in
- Opening Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVQ1052
- Zoro # G4023586
- UPC # 701649328271
- Country of Origin United States
- Category Cell Phone Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 4 in |
Overall Height | 13 1/2 in |
Opening Width | 5 1/8 in |
Opening Depth | 2 7/8 in |
Opening Height | 5 1/2 in |
Overall WxD | 24 in x 4 in |
Opening WxH | 5 1/8 in x 5 1/2 in |
Description
Cell Phone Locker, Frame Assembled Assembled, Leg Height Not Applicable, Number of Tiers 2, Number of Units Wide 4, Handle Type None, Locker Color Gray/Black, Mounting Location Wall-Mount, Mounting Style Surface, Number of Lockers 8, Opening Depth 2 7/8 in, Opening Height 5 1/2 in, Opening Width 5 1/8 in, Overall Depth 4 in, Overall Height 13 1/2 in, Overall Width 24 in, Locker Finish Matte, Locker Material ABS Plastic, Door Type Solid, Lock Type Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Gray (CC-30MG)
- ZORO SELECT Open Head Transport Drum, Steel, 20 gal, Unlined, Black (CQ2006Q)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.25 in Pipe Size (4NXU4)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- UNITED VISUAL PRODUCTS 4 in D, 13 1/2 in Black (UVQ1049)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 24 in 4 in D (UVQ1048)
- UNITED VISUAL PRODUCTS Cell Phone Locker 24 in W, Gray/Black (UVQ1053)
- UNITED VISUAL PRODUCTS 13 1/2 in H, (2) Tier, (2) Wide Gray/Black (UVQ1050)
- UNITED VISUAL PRODUCTS 12 in 13 1/2 in H, Black (UVQ1047)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 12 in W, (2) Tier, (2) Wide (UVQ1046)
- TENNSCO Cell Phone Locker, 40 Compartment (CP10-091572-D-MGY)
- United Visual Products Cell Phone Lockers