Shop All Enclosed Boards
United Visual Products
96"x48" 3-Door Enclosed Outdoor Letterboard, Black Felt/Satin
Mfr # UV1163DTD9648PLUS-SATIN-BLACK
Zoro # G9578053
product price: $1,246.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,246.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV1163DTD9648PLUS
- Size 96"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV1163DTD9648PLUS-SATIN-BLACK
- Zoro # G9578053
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 96"x48" |
Details
Board Color | Black |
Frame Color | Satin |
Family Code | UV1163DTD9648PLUS |
Item | 3-Door Enclosed Outdoor Letterboard |
Description
Create important messages or announcements that need to be outdoors with our Outdoor Plus Enclosed Letter boards with Traditional aluminum frames. PLUS refers to the additional protection built into each of our Outdoor boards. Each cabinet door is lined with weather seal and has dual locks. Vent holes and drain holes are in the bottom and sides of each cabinet, for airflow. A drip edge is mounted on the face of the cabinet, so rain runs off the front of the cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Black Stretch Film, 18"x 1 x 500 ft.Roll, Pk4 (UNV62120)
- ZORO SELECT 13" x 5" Open Poly Bags, 2 mil, Clear (5DTH5)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 6", Clear (R66)
- VESTIL All-Weather Polyester Moving Pads, PK4 (QPC-7280-UP-4PK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- United Visual Products Enclosed Boards