Shop All Enclosed Boards
United Visual Products
72"x48" 3-Door Enclosed Outdoor Letterboard, Green Felt/Satin
Mfr # UV1164D-SATIN-GREEN
Zoro # G9404042
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV1164D
- Size 72"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV1164D-SATIN-GREEN
- Zoro # G9404042
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x48" |
Details
Board Color | Green |
Frame Color | Satin |
Family Code | UV1164D |
Item | 3-Door Enclosed Outdoor Letterboard |
Description
This board offers a timeless method of spelling out personalized statements in an outdoor sheltered area. The letter board surface contrasts with the white letters, making messages pop and easier for people to notice. The traditional design of the frame also alerts those passing by that the board contains crucial information, giving direction to the public. Each board features a shatter-proof acrylic panel within the lockable door mounted on full-length piano hinges (two keys are included).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK25 (65179)
- TOY TIME Telescope with Tripod 40mm with Adjustable and 30x Magnification for Science and Astronomy for Kids (140081AJR)
- ARTISTIC Logo Desk Pad, 22x17", Black (41700S)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- United Visual Products Enclosed Boards