Shop All Enclosed Boards
United Visual Products
72"x48" 3-Door Enclosed Outdoor Letterboard, Burgundy/Black
Mfr # UV1164D-BLACK-BURGUN
Zoro # G9524022
product price: $839.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$839.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV1164D
- Size 72"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV1164D-BLACK-BURGUN
- Zoro # G9524022
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x48" |
Details
Board Color | Burgundy |
Frame Color | Black |
Family Code | UV1164D |
Item | 3-Door Enclosed Outdoor Letterboard |
Description
This board offers a timeless method of spelling out personalized statements in an outdoor sheltered area. The letter board surface contrasts with the white letters, making messages pop and easier for people to notice. The traditional design of the frame also alerts those passing by that the board contains crucial information, giving direction to the public. Each board features a shatter-proof acrylic panel within the lockable door mounted on full-length piano hinges (two keys are included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pushpin, 3/8 Point, Asrt, PK100 (2WFW7)
- PREMIER P7500 Paper Folder (PREP7500)
- KLEIN TOOLS Bent Trimmer, Large Ring, Blue Coating, 6-Inch (206LR)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 8 In. W (11R206)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- United Visual Products Enclosed Boards