Shop All Enclosed Boards
United Visual Products
72"x48" 3-Door Enclosed Letterboard, Green Felt/Lt Oak
Mfr # UV2628O-LTOAK-GREEN
Zoro # G9386341
product price: $634.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Frame Color Light Oak
- Family Code UV2628O
- Size 72"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV2628O-LTOAK-GREEN
- Zoro # G9386341
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x48" |
Details
Board Color | Green |
Frame Color | Light Oak |
Family Code | UV2628O |
Item | 3-Door Enclosed Letterboard |
Description
Match long-established décor by choosing our Enclosed Letterboards with wood frames. These wood framed boards draw attention to important messages or announcements while blending in with classic wood backgrounds. Wood finishes come in walnut, light oak, mahogany, and cherry so they will be sure to fit in with different settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Precise V5RT Retractable Roller Ball Pen, 0.5mm, Asstd Ink/Barrel, PK7 (26095)
- BAW PLASTICS JOB TICKET HOLDER 6X9 (SEWN HDR 6X9 BLK)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 2-5/16", White, 50/Bundle (55VK63)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- United Visual Products Enclosed Boards