Shop All Enclosed Boards
United Visual Products
60"x48" 2-Door Enclosed Letterboard, Green Vinyl/Lt Oak
Mfr # UV2626O-LTOAK-HUNGRN
Zoro # G9591475
product price: $779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Frame Color Light Oak
- Family Code UV2626O
- Size 60"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV2626O-LTOAK-HUNGRN
- Zoro # G9591475
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 60"x48" |
Details
Board Color | Green Vinyl |
Frame Color | Light Oak |
Family Code | UV2626O |
Item | 2-Door Enclosed Letterboard |
Description
Match long-established décor by choosing our Enclosed Letterboards with wood frames. These wood framed boards draw attention to important messages or announcements while blending in with classic wood backgrounds. Wood finishes come in walnut, light oak, mahogany, and cherry so they will be sure to fit in with different settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Business Source BSN70121 4.6 gal Bin Cross-Cut Shredder - Black Graphite (BSN70121)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- GHENT Enclosed Outdoor Bulletin Board 36x30", Tack (PA13630VX-181)
- AVERY Index, Legal, Sdtab, 25-50 25PK (AVE01331)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- United Visual Products Enclosed Boards