Shop All Enclosed Boards
United Visual Products
60"x48" 2-Door Enclosed Letterboard, Burgundy/Walnut
Mfr # UV2626O-WALNUT-BURGUN
Zoro # G9488663
product price: $668.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$668.99
Free 30-Day Returns
Key Features
- Frame Color Walnut
- Family Code UV2626O
- Size 60"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV2626O-WALNUT-BURGUN
- Zoro # G9488663
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 60"x48" |
Details
Board Color | Burgundy |
Frame Color | Walnut |
Family Code | UV2626O |
Item | 2-Door Enclosed Letterboard |
Description
Match long-established décor by choosing our Enclosed Letterboards with wood frames. These wood framed boards draw attention to important messages or announcements while blending in with classic wood backgrounds. Wood finishes come in walnut, light oak, mahogany, and cherry so they will be sure to fit in with different settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- PACON Colored Paper, Lime, PK500 (102053)
- UNIVERSAL Sheet Protector, Top-Load, Clear, PK50 (UNV21126)
- PACON Paper, Construction, 9" x 12", Black, PK50 (103029)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- PARTNERS BRAND Enclosed Cork Board with Aluminum Frame, 4' x 3', Brown, 1/Each (BECA4836)
- United Visual Products Enclosed Boards