Shop All Enclosed Boards
United Visual Products
60"x36" 2-Door Enclosed Wet/Dry Erase, Header, White Board/Cherry
Mfr # UV854DH-CHERRY-WHTPORC
Zoro # G9666439
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Cherry
- Family Code UV854DH
- Size 60"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV854DH-CHERRY-WHTPORC
- Zoro # G9666439
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 60"x36" |
Details
Board Color | White Porcelain |
Frame Color | Cherry |
Family Code | UV854DH |
Item | 2-Door Enclosed Wet/Dry Erase |
Description
Create an impression and write out customized messages with these Enclosed Wet/Dry Erase Boards. These are perfect for restaurants, bakeries, cafes, schools, business settings, and any other facility that wants to express announcements. The board features an attractive stained hardwood frame and a black chalk or white dry erase interior. The writing surface is designed to accept magnets as well so users can decide between physical or written out messages. Use bright colors and drawings to notify the public that there is something unique to offer. Maximize views and represent your institution by adding a personalized header as well. These boards are recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Cutter For 3/8, 1-1/4W Steel Strapping, Black/Red (412412)
- MASTERVISION Display Easel, 69" H, 39" W (FLX05101MV)
- LEGO MONSTR JAM DRGN 217PC (42149)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1" x 10ft (WL-ED-PSC-100-10)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- United Visual Products Enclosed Boards