Shop All Enclosed Boards
United Visual Products
60"x36" 2-Door Enclosed Outdoor Letterboard, Black Felt/Bronze
Mfr # UV1162DPLUS-BRONZE-BLACK
Zoro # G9385124
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV1162DPLUS
- Size 60"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV1162DPLUS-BRONZE-BLACK
- Zoro # G9385124
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 60"x36" |
Details
Board Color | Black |
Frame Color | Bronze |
Family Code | UV1162DPLUS |
Item | 2-Door Enclosed Outdoor Letterboard |
Description
Create important messages or announcements that need to be outdoors with our Outdoor Plus Enclosed Letter boards with Traditional aluminum frames. PLUS refers to the additional protection built into each of our Outdoor boards. Each cabinet door is lined with weather seal and has dual locks. Vent holes and drain holes are in the bottom and sides of each cabinet, for airflow. A drip edge is mounted on the face of the cabinet, so rain runs off the front of the cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME #11 BLADE -TITANIUM HOBBY KNIFE (13974)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2AH)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, 1mm, Black, PK60 (4621401C)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- United Visual Products Enclosed Boards