Shop All Enclosed Boards
United Visual Products
48"x36" 2-Door Enclosed Letterboard, Grey Felt/Cherry
Mfr # UV2624O-CHERRY-GREY
Zoro # G9546754
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Cherry
- Family Code UV2624O
- Size 48"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV2624O-CHERRY-GREY
- Zoro # G9546754
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Grey |
Frame Color | Cherry |
Family Code | UV2624O |
Item | 2-Door Enclosed Letterboard |
Description
Match long-established décor by choosing our Enclosed Letterboards with wood frames. These wood framed boards draw attention to important messages or announcements while blending in with classic wood backgrounds. Wood finishes come in walnut, light oak, mahogany, and cherry so they will be sure to fit in with different settings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-491 Crayon, Black (12/ Pkg) (14-491)
- ZORO SELECT 12" x 10" Open Poly Bags, 1 mil, Clear (8YFW1)
- DACASSO Black Leatherette Tissue Box Cover (AG-1337)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Red, Pk50 (F150M-2 RED50)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- United Visual Products Enclosed Boards