Shop All Enclosed Boards
United Visual Products
48"x36" 2-Door Enclosed Letterboard, Blue Vinyl/Lt Oak
Mfr # UV2624O-LTOAK-BARBLU
Zoro # G9628499
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Light Oak
- Family Code UV2624O
- Size 48"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV2624O-LTOAK-BARBLU
- Zoro # G9628499
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Blue Vinyl |
Frame Color | Light Oak |
Family Code | UV2624O |
Item | 2-Door Enclosed Letterboard |
Description
Match long-established décor by choosing our Enclosed Letterboards with wood frames. These wood framed boards draw attention to important messages or announcements while blending in with classic wood backgrounds. Wood finishes come in walnut, light oak, mahogany, and cherry so they will be sure to fit in with different settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Chess Board Game (112412)
- CARSON DELLOSA Kind Vibes This Is One Bright Bunch Bulletin Board Set (110525)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (HAM120040)
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- United Visual Products Enclosed Boards