Shop All Enclosed Boards
United Visual Products
48"x24" 1-Door Enclosed Outdoor Letterboard, Blue Felt/Black Alum
Mfr # UV1166DSD4824-BLACK-BLUE
Zoro # G9482153
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV1166DSD4824
- Size 48"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV1166DSD4824-BLACK-BLUE
- Zoro # G9482153
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48"x24" |
Details
Board Color | Blue |
Frame Color | Black |
Family Code | UV1166DSD4824 |
Item | 1-Door Enclosed Outdoor Letterboard |
Description
This board offers a timeless method of spelling out personalized statements in an outdoor sheltered area. The letter board surface contrasts with the white letters, making messages pop and easier for people to notice. The traditional design of the frame also alerts those passing by that the board contains crucial information, giving direction to the public. Each board features a shatter-proof acrylic panel within the lockable door mounted on full-length piano hinges (two keys are included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Vantage Operating Scissors, 4.5in, Curved with Sharp/Sharp Tip (V95-32)
- BRADY HMIG Label Station 11" x 18" (PD674E)
- LEARNING RESOURCES Primary Science Viewscope, 5"x8", Gr 3-Up, Ast (LRNLER2760)
- UNIVERSAL Message Stamp, ORIGINAL, Pre-Inked One-Color, Blue (UNV10060)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- United Visual Products Enclosed Boards