Shop All Enclosed Boards
United Visual Products
36"x36" 1-Door Enclosed Letterboard, Black Vinyl/Lt Oak
Mfr # UV2623O-LTOAK-LICORI
Zoro # G9623133
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Light Oak
- Family Code UV2623O
- Size 36"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV2623O-LTOAK-LICORI
- Zoro # G9623133
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 36"x36" |
Details
Board Color | Black Vinyl |
Frame Color | Light Oak |
Family Code | UV2623O |
Item | 1-Door Enclosed Letterboard |
Description
Match long-established décor by choosing our Enclosed Letterboards with wood frames. These wood framed boards draw attention to important messages or announcements while blending in with classic wood backgrounds. Wood finishes come in walnut, light oak, mahogany, and cherry so they will be sure to fit in with different settings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Message Stamp, Entered, 5/16" (035348)
- GENERAL Standard Paper Lunch Bags, 5.13" x 10.38", Kraft, PK1200 (LB24LAJ)
- LEARNING ADVANTAGE Easy Grip Dough and Paint Stampers, Uppercase Alphabet (6917)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- United Visual Products Enclosed Boards