Shop All Enclosed Boards
United Visual Products
30"x36" 1-Door Enclosed Outdoor Letterboard, Grey Felt/Black Alum
Mfr # UV1166DSD3036-BLACK-GREY
Zoro # G9387839
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV1166DSD3036
- Size 30"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV1166DSD3036-BLACK-GREY
- Zoro # G9387839
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 30"x36" |
Details
Board Color | Grey |
Frame Color | Black |
Family Code | UV1166DSD3036 |
Item | 1-Door Enclosed Outdoor Letterboard |
Description
This board offers a timeless method of spelling out personalized statements in an outdoor sheltered area. The letter board surface contrasts with the white letters, making messages pop and easier for people to notice. The traditional design of the frame also alerts those passing by that the board contains crucial information, giving direction to the public. Each board features a shatter-proof acrylic panel within the lockable door mounted on full-length piano hinges (two keys are included).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame (EA14000583MV)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (5ZW30)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- United Visual Products Enclosed Boards