Shop All Enclosed Boards
United Visual Products
24"x36" 1-Door Enclosed Letterboard, Burgundy Vinyl/Walnut
Mfr # UV2621O-WALNUT-BURGUNVL
Zoro # G9490763
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Walnut
- Family Code UV2621O
- Size 24"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV2621O-WALNUT-BURGUNVL
- Zoro # G9490763
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 24"x36" |
Details
Board Color | Burgundy Vinyl |
Frame Color | Walnut |
Family Code | UV2621O |
Item | 1-Door Enclosed Letterboard |
Description
Match long-established décor by choosing our Enclosed Letterboards with wood frames. These wood framed boards draw attention to important messages or announcements while blending in with classic wood backgrounds. Wood finishes come in walnut, light oak, mahogany, and cherry so they will be sure to fit in with different settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAXXAS Stadium Truck, 1/10 Scale, 4WD, Velineon 3500 Brushless Motor, Without Battery And Charger (67076-4-ORNG)
- WIKKI STIX Big Count Wikki Stix, Box of 468 (805)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 6", Kraft, 25/Bundle (11R427)
- BSC PREFERRED 8 x 8 x 8'' Corrugated Boxes, 25PK (S-4084)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- United Visual Products Enclosed Boards