Shop All Enclosed Boards
United Visual Products
24"x36" 1-Door Enclosed Letterboard, Black Felt/Cherry
Mfr # UV2621O-CHERRY-BLACK
Zoro # G9538223
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Cherry
- Family Code UV2621O
- Size 24"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV2621O-CHERRY-BLACK
- Zoro # G9538223
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 24"x36" |
Details
Board Color | Black |
Frame Color | Cherry |
Family Code | UV2621O |
Item | 1-Door Enclosed Letterboard |
Description
Match long-established décor by choosing our Enclosed Letterboards with wood frames. These wood framed boards draw attention to important messages or announcements while blending in with classic wood backgrounds. Wood finishes come in walnut, light oak, mahogany, and cherry so they will be sure to fit in with different settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- TREND ENTERPRISES Prefixes & Suffixes Bingo Game (T6140)
- TOPS BUSINESS FORMS Pendaflex, TOP TAB A-Z FILE GUIDES, 1/5-CUT TOP TAB, A TO Z, 8.5 X 14, GRAY, 25PK (PN1025)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- United Visual Products Enclosed Boards