Shop All Enclosed Boards
United Visual Products
18"x24" 1-Door Enclosed Outdoor Letterboard, Grey Felt/Bronze Alum
Mfr # UV1166D-BRONZE-GREY
Zoro # G9491463
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV1166D
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV1166D-BRONZE-GREY
- Zoro # G9491463
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 18"x24" |
Details
Board Color | Grey |
Frame Color | Bronze |
Family Code | UV1166D |
Item | 1-Door Enclosed Outdoor Letterboard |
Description
This board offers a timeless method of spelling out personalized statements in an outdoor sheltered area. The letter board surface contrasts with the white letters, making messages pop and easier for people to notice. The traditional design of the frame also alerts those passing by that the board contains crucial information, giving direction to the public. Each board features a shatter-proof acrylic panel within the lockable door mounted on full-length piano hinges (two keys are included).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Wall Files, Letter, 13"x4-1/8"x7", 2/BX, Black 2PK (OIC21405)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26 (11125)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (5CNV5)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- United Visual Products Enclosed Boards