Shop All Enclosed Boards
United Visual Products
18"x24" 1-Door Enclosed Letterboard, Black Vinyl/Walnut
Mfr # UV2620O-WALNUT-LICORI
Zoro # G9452939
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Walnut
- Family Code UV2620O
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV2620O-WALNUT-LICORI
- Zoro # G9452939
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 18"x24" |
Details
Board Color | Black Vinyl |
Frame Color | Walnut |
Family Code | UV2620O |
Item | 1-Door Enclosed Letterboard |
Description
Match long-established décor by choosing our Enclosed Letterboards with wood frames. These wood framed boards draw attention to important messages or announcements while blending in with classic wood backgrounds. Wood finishes come in walnut, light oak, mahogany, and cherry so they will be sure to fit in with different settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Stinky Stickers, Scratch and Sniff, 32 Sheets, 480 Stickers (TEPT089)
- PARTNERS BRAND Edge Protectors, Cased, .120, 3" x 3" x 60", White, 25/Case (EP3360120BX)
- A2Z SCILAB Fluoride Coated Trauma Utility Tactical Shears 7.25" - All Black (A2Z-ZR161)
- AVERY 2" Slant Ring Heavy Duty Binder, White (AVE05504)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- United Visual Products Enclosed Boards