Shop All Facility Signs
United Visual Products
12" Width, Acrylic, Triangle
Mfr # UVT24TH-BLUE
Zoro # G108969954
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Men
- Width 12"
- Sign Shape Triangle
- Sign Material Acrylic
- Sign Background Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVT24TH-BLUE
- Zoro # G108969954
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Depth | 1/8" |
Length | 12" |
Details
Legend | Men |
Sign Shape | Triangle |
Sign Material | Acrylic |
Sign Background Color | Blue |
Includes | Double sided Mounting Tape |
Indoor/Outdoor Usage | Indoor |
Industry Type | Men's Handicap Accessible Restroom Symbol |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster 2 Ankle, Black, 10, PR (M2A-000-BLK-100)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550370-XL)
- LABELMASTER UN Container Placard, 10-3/4" Height, 10-3/4" Width (19UA56)
- ALLEGRO INDUSTRIES Respirator Storage Bag, Clear, Vinyl (2000)
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CT-BLUE)
- HY-KO Do Not Disturb/Privacy Please Door Insert, 50PK (DH-110)
- STEWART SUPERIOR 10 x 2 in. Messaging Vacant & Meeting in Progress Sliding Aluminum Sign (ST475939)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Acetone Sign, Landscape (OS-NS-P-1014-L-18821)
- LYLE Sign, Wash Paws Before Entering House (W Sym), LCUV-0151ST-RD_14x10 (LCUV-0151ST-RD_14x10)
- United Visual Products Signs