Shop All Facility Signs
United Visual Products
12" Width, Acrylic, Triangle
Mfr # UVT24TH-BLACK
Zoro # G908969963
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Men
- Width 12"
- Sign Shape Triangle
- Sign Material Acrylic
- Sign Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVT24TH-BLACK
- Zoro # G908969963
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Length | 12" |
Depth | 1/8" |
Details
Legend | Men |
Sign Shape | Triangle |
Sign Material | Acrylic |
Sign Background Color | Black |
Indoor/Outdoor Usage | Indoor |
Includes | Double sided Mounting Tape |
Industry Type | Men's Handicap Accessible Restroom Symbol |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- MOON AMERICAN Fire Hose Plain Hose Nozzle - 1-1/2 In. NPSH - Brass (572-1511)
- SHIELDMARK Floor Stop Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP16 (STP16)
- PAWS Rubber Stripping Overshoes, Sz L, PR (13052)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CT-BLUE)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- BRADY Entrance Sign, 3 1/2 in Height, 10 in Width, Vinyl, Rectangle, English (22272MLS)
- ACCUFORM Housekeeping Sign, 10" Height, 14" Width (MHSK572VP)
- SIGNMISSION 18 in Height, Aluminum, 18" x 12", WS-A-1218-Texas (WS-A-1218-Texas)
- BRADY First Aid Sign, 10X14", R/WHT, First Aid, 22667 (22667)
- United Visual Products Signs