Shop All Facility Signs
United Visual Products
12" Width, Acrylic, Triangle
Mfr # UVT24T-BLACK
Zoro # G808969957
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Men
- Width 12"
- Sign Shape Triangle
- Sign Material Acrylic
- Sign Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVT24T-BLACK
- Zoro # G808969957
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Depth | 1/8" |
Length | 12" |
Details
Legend | Men |
Sign Shape | Triangle |
Sign Material | Acrylic |
Sign Background Color | Black |
Includes | Double sided Mounting Tape |
Indoor/Outdoor Usage | Indoor |
Industry Type | Men's Symbol |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- RAILHEAD GEAR LED Safety Flare, Red, 21-1/2" L x 2" Dia (KE-SLB24)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Aluminum, Employees Only Visitors Please Use Front Entrance Sign, Landscape (OS-NS-A-710-L-12011)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/L)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CT-BLUE)
- NMC Symbol Space Protected By Automati Imo Label, IMO105P (IMO105P)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Dogs On Leash Sign, Portrait (OS-NS-A-1824-V-11446)
- SIGNMISSION Pizza Cones Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Pizza Cones19 (D-DC-8 Pizza Cones19)
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MVHR331VA)
- United Visual Products Facility Signs