Shop All Facility Signs
United Visual Products
12" Width, Acrylic, Circle/Trianlge
Mfr # UVT24CTH-BLUE
Zoro # G208969953
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Restroom
- Width 12"
- Sign Shape Circle/Trianlge
- Sign Material Acrylic
- Sign Background Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVT24CTH-BLUE
- Zoro # G208969953
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Length | 12" |
Depth | 1/8" |
Details
Legend | Restroom |
Sign Shape | Circle/Trianlge |
Sign Material | Acrylic |
Sign Background Color | Blue |
Includes | Double sided Mounting Tape |
Indoor/Outdoor Usage | Indoor |
Industry Type | Gender Neutral Handicap Accessible Restroom Symbol |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chem Res Gloves, 2XL, PR (CS720XXL-11)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 9, 1 PR (SSG/9)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (LW310AF)
- MOLDEX AirWave Series Disposable Respirators with SmartStrap, 10Dispenser, 10PK (4600)
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CT-BLUE)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- NMC Sign, Large Format Caution Low Clearance, C552RC (C552RC)
- SIGNMISSION Penalty $250 1st Offense Subsequent Offenses $250 Min. and or Up to 90 Days Community, BG-1824-23333 (A-DES-BG-1824-23333)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22900 (A-1218-22900)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22903 (A-1218-22903)
- United Visual Products Signs