Shop All Facility Signs
United Visual Products
12" Width, Acrylic, Circle/Trianlge
Mfr # UVT24CT-BLACK
Zoro # G108969961
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Restroom
- Width 12"
- Sign Shape Circle/Trianlge
- Sign Material Acrylic
- Sign Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVT24CT-BLACK
- Zoro # G108969961
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Depth | 1/8" |
Length | 12" |
Details
Legend | Restroom |
Sign Shape | Circle/Trianlge |
Sign Material | Acrylic |
Sign Background Color | Black |
Includes | Double sided Mounting Tape |
Industry Type | Gender Neutral Symbol |
Indoor/Outdoor Usage | Indoor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3M - 8271 Oil-Proof Respirator with Valve, 80PK (S-7878)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60248)
- HOBART FILLER METALS MIG Welding Gloves, Cowhide Palm, XL, PR (770439)
- ZORO SELECT Flagging Tape, White, 300 ft x 1-3/16 In (1EC24)
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CT-BLUE)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- BRADY Fire Emergency Sign, 7 x 10In, R/GRN, ENG, 90948 (90948)
- SIGNMISSION OSHA, 3.5" Height, Decal, 5" x 3.5", Landscape, AED Sign (with graphic) (OS-MISC-D-35-L-19478)
- JJ KELLER Spill-Kit Station Sign, 10" x 7", Plastic, 8001207 (8001207)
- NMC Large Format Notice All Visitors Must Check In At Project Office Sign, N223AD (N223AD)
- United Visual Products Facility Signs