Shop All Facility Signs
United Visual Products
12" Width, Acrylic, Circle
Mfr # UVT24CH-BLUE
Zoro # G608969959
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Women
- Width 12"
- Sign Shape Circle
- Sign Material Acrylic
- Sign Background Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVT24CH-BLUE
- Zoro # G608969959
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Length | 12" |
Depth | 1/8" |
Details
Legend | Women |
Sign Shape | Circle |
Sign Material | Acrylic |
Sign Background Color | Blue |
Indoor/Outdoor Usage | Indoor |
Includes | Double sided Mounting Tape |
Industry Type | Women's Handicap Accessible Restroom Symbol |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Chemical Label, Alcohol, Roll, PK250 (141547)
- STI Fire Barrier Restraining Collar, 25 ft. L (SSWRC2)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, 5X (22020G-5XL)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CT-BLUE)
- ACCUFORM Spanish-Bilingual Notice Sign, 7" Height, 10" Width, Aluminum, Rectangle, English, Spanish (SBMCHL810MVA)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, For Entry Press Red Intercom Button Sign, Landscape (OS-NS-D-1824-L-12847)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22912 (A-1218-22912)
- SIGNMISSION Sign, 3.5" H, Please Ring Door Bell For Service Sign, Landscape, NS-D-35-L-17580-10PK (OS-NS-D-35-L-17580-10PK)
- United Visual Products Signs