Shop All Facility Signs
United Visual Products
12" Width, Acrylic, Circle
Mfr # UVT24CH-BLACK
Zoro # G008969962
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Women
- Width 12"
- Sign Shape Circle
- Sign Material Acrylic
- Sign Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVT24CH-BLACK
- Zoro # G008969962
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Depth | 1/8" |
Length | 12" |
Details
Legend | Women |
Sign Shape | Circle |
Sign Material | Acrylic |
Sign Background Color | Black |
Industry Type | Women's Handicap Accessible Restroom Symbol |
Indoor/Outdoor Usage | Indoor |
Includes | Double sided Mounting Tape |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, NHxMNPT, 1-1/2 In (378-1561524)
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228260)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-855-YL)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CT-BLUE)
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Dakota Equine (WS-South Dakota Equine)
- ACCUFORM Door Knob Hanger Tag, 9 in Height, 4 in Width, English (TAD843)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1740-RD_14X10 (U4-1740-RD_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- United Visual Products Signs